This product requires certification to purchase.

37 in. 60W 12-Light Chandelier in Polished Chrome

Elk Home

Crystal Ring 37 in. 60W 12-Light Chandelier in Polished Chrome

  • Fast #
  • Part #E4529312
  • Item #7561268
  • Manufacturer Part #45293/12
5 out of 5 Customer Rating
Brand image
Elk Home

Crystal Ring 37 in. 60W 12-Light Chandelier in Polished Chrome

  • Fast #
  • Part #E4529312
  • Item #7561268
  • Manufacturer Part #45293/12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Crystal Ring
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
No
ETL Listed:
No
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Material:
Metal
Number of Lights:
12
UL Listed:
No
UPC:
748119100029
Watts:
60 W
Width:
37 in