This product requires certification to purchase.

60W 4-Light Medium Pendant in Brushed Brass

Elk Home

Decostar 60W 4-Light Medium Pendant in Brushed Brass

  • Fast #
  • Part #E220124
  • Item #4781151
  • Manufacturer Part #22012/4
3.4 out of 5 Customer Rating
Brand image
Elk Home

Decostar 60W 4-Light Medium Pendant in Brushed Brass

  • Fast #
  • Part #E220124
  • Item #4781151
  • Manufacturer Part #22012/4
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Decostar
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Diameter:
25 in
ETL Listed:
No
Height:
22 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass, Metal
Number of Lights:
4
UL Listed:
No
UPC:
748119071534
Watts:
60 W
Width:
11 in