60W 12-Light Medium E-26 Chandelier in Oil Rubbed Bronze
Delphine 60W 12-Light Medium E-26 Chandelier in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The collection displays an explosion of light from a center core with optional vintage bulbs and thin arms on a starburst style frame finished in oil rubbed bronze, polished chrome, satin nickel or satin brass
Documents
Specifications
- Collection:
- Delphine
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 16
- Diameter:
- 38
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 16
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 12
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 748119087696
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16