1-Light 6W Down Lighting Outdoor LED Wall Sconce in Graphite
Denison 1-Light 6W Down Lighting Outdoor LED Wall Sconce in Graphite
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Denison
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Color Temperature:
- 2700
- Diameter:
- 5
- ETL Listed:
- No
- Glass Type:
- Water
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 748119100081
- Watts:
- 6
- Width:
- 5