300W 3-Light Medium E-26 Ceiling Mount Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Diffusion 300W 3-Light Medium E-26 Ceiling Mount Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Diffusion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Lighting Style:
- Transitional
- Material:
- Fabric, Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 748119102702
- Watts:
- 300 W
- Width:
- 18 in