This product requires certification to purchase.

60W 3-Light Chandelier in Polished Nickel

Elk Home

Dione 60W 3-Light Chandelier in Polished Nickel

  • Fast #
  • Part #E101203
  • Item #4157982
  • Manufacturer Part #10120/3
3.3 out of 5 Customer Rating
Brand image
Elk Home

Dione 60W 3-Light Chandelier in Polished Nickel

  • Fast #
  • Part #E101203
  • Item #4157982
  • Manufacturer Part #10120/3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dione
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Material:
Metal
Number of Lights:
3
UL Listed:
No
UPC:
748119011790
Watts:
60 W
Width:
12 in