60W 3-Light Medium E-26 Vanity Fixture in Antique Brass with Tarnished Graphite
English Pub 60W 3-Light Medium E-26 Vanity Fixture in Antique Brass with Tarnished Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- English Pub
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Graphite
- Depth:
- 10 in
- ETL Listed:
- No
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 748119101569
- Watts:
- 60 W
- Width:
- 28 in