This product requires certification to purchase.

8 in. 60W 1-Light Medium E-26 Vanity Fixture in Antique Brass with Tarnished Graphite

Elk Home

English Pub 8 in. 60W 1-Light Medium E-26 Vanity Fixture in Antique Brass with Tarnished Graphite

  • Fast #
  • Part #E671801
  • Item #7304823
  • Manufacturer Part #67180/1
3.4 out of 5 Customer Rating
Brand image
Elk Home

English Pub 8 in. 60W 1-Light Medium E-26 Vanity Fixture in Antique Brass with Tarnished Graphite

  • Fast #
  • Part #E671801
  • Item #7304823
  • Manufacturer Part #67180/1
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass, Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
English Pub
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass, Graphite
Dimmable:
No
ETL Listed:
No
Height:
8 in
Installation Type:
Wall Mount
Length:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
No
UPC:
748119101545
Watts:
60 W
Width:
8 in