8 in. 2-Light Medium E-26 Base Vanity Light in Antique Brass with Tarnished Graphite
English Pub 8 in. 2-Light Medium E-26 Base Vanity Light in Antique Brass with Tarnished Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- English Pub
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Graphite
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Industrial
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 748119101552
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18