This product requires certification to purchase.

8 in. 100W 4-Light Medium E-26 Base Bath Vanity Light in Satin Nickel

Elk Home

Ensley 8 in. 100W 4-Light Medium E-26 Base Bath Vanity Light in Satin Nickel

  • Fast #
  • Part #E119834
  • Item #7302234
  • Manufacturer Part #11983/4
3.8 out of 5 Customer Rating
Brand image
Elk Home

Ensley 8 in. 100W 4-Light Medium E-26 Base Bath Vanity Light in Satin Nickel

  • Fast #
  • Part #E119834
  • Item #7302234
  • Manufacturer Part #11983/4
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ensley
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
748119109879
Volts:
120V
Watts:
100 W
Width:
28 in