60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Charcoal
Forged Jefferson 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Charcoal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Forged Jefferson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22
- Installation Type:
- Wall Mount
- Length:
- 7
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 748119070797
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 9