60W 6-Light Candelabra E-12 Base Chandelier in Bright Gold with Natural Agate
Galileo 60W 6-Light Candelabra E-12 Base Chandelier in Bright Gold with Natural Agate
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handcrafted
Documents
Specifications
- Collection:
- Galileo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bright Gold, Natural Agate
- Diameter:
- 28 in
- ETL Listed:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 28 in