This product requires certification to purchase.

60W 9-Light Medium E-26 Chandelier in Antique Bronze

Elk Home

Gloucester 60W 9-Light Medium E-26 Chandelier in Antique Bronze

  • Fast #
  • Part #E1504363
  • Item #4038271
  • Manufacturer Part #15043/6+3
4.2 out of 5 Customer Rating
Brand image
Elk Home

Gloucester 60W 9-Light Medium E-26 Chandelier in Antique Bronze

  • Fast #
  • Part #E1504363
  • Item #4038271
  • Manufacturer Part #15043/6+3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Gloucester collection reflects the romance of old world Europe
  • Finished in weathered bronze, this series features graceful wrought iron metalwork, candlestick styled bobeches, and a twisted center column
  • Requires Certification

Specifications

Collection:
Gloucester
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
35-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
38 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B11
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Wrought Iron
Number of Lights:
9
Number of Tiers:
2
UL Listed:
No
UPC:
748119014234
Volts:
120V
Watts:
60 W
Width:
35-1/2 in