This product requires certification to purchase.

24 in. 60 W 6-Light Candelabra Chandelier in Oil Rubbed Bronze

Elk Home

Hartford 24 in. 60 W 6-Light Candelabra Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #E286OB
  • Item #2389102
  • Manufacturer Part #286-OB
4.2 out of 5 Customer Rating
Brand image
Elk Home

Hartford 24 in. 60 W 6-Light Candelabra Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #E286OB
  • Item #2389102
  • Manufacturer Part #286-OB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The minimalist profiles of the Hartford collection allow them unlimited versatility
  • The generously spaced arms present a light, airy tone, which is further accentuated by the rich finishes
  • Requires Certification

Documents


Specifications

Collection:
Hartford
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
25 in
Dimmable:
Yes
Height:
24 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Up Lighting
Lighting Style:
Classic, Colonial, Transitional
Material:
Metal, Steel
Number of Lights:
6
Number of Tiers:
1
UPC:
830335003601
Watts:
60 W
Width:
25 in