29 in. 9-Light Candelabra E-12 Base Chandelier in Oil Rubbed Bronze
Hartford 29 in. 9-Light Candelabra E-12 Base Chandelier in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The minimalist profiles of the Hartford collection allow them unlimited versatility
- The generously spaced arms present a light, airy tone, which is further accentuated by the rich finishes
Documents
Specifications
- Collection:
- Hartford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 29 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Colonial, Transitional
- Material:
- Metal
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UL Listed:
- No
- UPC:
- 830335003618
- Watts:
- 60 W
- Width:
- 29 in