8 in. 100 W Medium Lantern in Black
Hawthorne 8 in. 100 W Medium Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Hawthorne
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 020389005496
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 8