60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Charcoal
Landings 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Charcoal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Landings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Water
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Brass, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 748119029757
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 12 in