This product requires certification to purchase.

14 in. 1-Light Outdoor Wall Sconce in Textured Matte Black

Elk Home

Meditterano 14 in. 1-Light Outdoor Wall Sconce in Textured Matte Black

  • Fast #
  • Part #E450901
  • Item #4781761
  • Manufacturer Part #45090/1
4.1 out of 5 Customer Rating
Brand image
Elk Home

Meditterano 14 in. 1-Light Outdoor Wall Sconce in Textured Matte Black

  • Fast #
  • Part #E450901
  • Item #4781761
  • Manufacturer Part #45090/1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The tapering rectangular design of the Meditterano collection provides transitional styling through its clean lines and clear seeded glass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Meditterano
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
12
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial, Modern Farmhouse, Southwestern, Transitional
Material:
Cast Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
748119068305
Wall Sconce Type:
Lantern
Watts:
100
Width:
5