3 in. 60W 1-Light Candelabra E-12 Pendant in Satin Nickel
Milan 3 in. 60W 1-Light Candelabra E-12 Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Individuality is what defines this exquisite line of hand blown glass
- Each piece is meticulously hand blown with up to three layers of uncompromising beauty and style
Specifications
- ADA Compliant:
- No
- Collection:
- Milan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Starburst Blue
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco, Boho, Eclectic, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Overall Height:
- 80 in
- UL Listed:
- Yes
- UPC:
- 748119110127
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 3 in