This product requires certification to purchase.

60W 6-Light Candelabra E-12 Base Chandelier with Clear Crystal Glass in Oil Rubbed Bronze

Elk Home

Palacial 60W 6-Light Candelabra E-12 Base Chandelier with Clear Crystal Glass in Oil Rubbed Bronze

  • Fast #
  • Part #E142176
  • Item #7302230
  • Manufacturer Part #14217/6
5 out of 5 Customer Rating
Brand image
Elk Home

Palacial 60W 6-Light Candelabra E-12 Base Chandelier with Clear Crystal Glass in Oil Rubbed Bronze

  • Fast #
  • Part #E142176
  • Item #7302230
  • Manufacturer Part #14217/6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Palacial
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
ETL Listed:
No
Glass Type:
Clear Crystal
Height:
27 in
Light Bulb Base Type:
Candelabra E-12
Material:
Crystal, Metal
Number of Lights:
6
UL Listed:
No
UPC:
748119099323
Watts:
60 W
Width:
16 in