60W 9-Light Candelabra E-12 Base LED Chandelier in Oil Rubbed Bronze
Palacial 60W 9-Light Candelabra E-12 Base LED Chandelier in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The triangular profile of each crystal bends light into various angles, enhancing its visual depth and beauty
- The Palacial collection features a cascade of prismatic crystal suspended from an oil rubbed bronze or polished chrome frame
Documents
Specifications
- Collection:
- Palacial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 31 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Crystal, Metal
- Number of Lights:
- 9
- Number of Tiers:
- 4
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 26 in