This product requires certification to purchase.

BN 3 100W MED BATH LGHT *PEMBER

Elk Home

Pemberton BN 3 100W MED BATH LGHT *PEMBER

  • Fast #
  • Part #E114023
  • Item #4528097
  • Manufacturer Part #11402/3
5 out of 5 Customer Rating
Brand image
Elk Home

Pemberton BN 3 100W MED BATH LGHT *PEMBER

  • Fast #
  • Part #E114023
  • Item #4528097
  • Manufacturer Part #11402/3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Pemberton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
9
Light Bulb Base Type:
Medium E-26
Material:
Glass, Metal
Number of Lights:
3
Type:
E114023
UPC:
748119039312
Watts:
100
Width:
26