12 in. 100W 1-Light Outdoor Wall Sconce in Matte Black
Portside 12 in. 100W 1-Light Outdoor Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Years ago, nautical lighting was purpose-built to withstand heavy storms and battering winds
- Inspired by those nostalgic lighting fixtures, the Portside series has a simple and charming design finished in matte black with clear blown glass
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Portside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Industrial, Transitional, Urban
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 748119024592
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 7