*CVR* 9 LIGH LGHT CP & CARRIBEAN
Refraction *CVR* 9 LIGH LGHT CP & CARRIBEAN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Refraction
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 16
- Material:
- Glass, Metal
- Number of Lights:
- 9
- Type:
- E147663CAR
- UPC:
- 748119004426
- Watts:
- 40
- Width:
- 31