16 in. 75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Golden Bronze
Restoration 16 in. 75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Golden Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Restoration
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Golden Bronze
- Diameter:
- 16
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Antique Amber
- Height:
- 11
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 830335001454
- Watts:
- 75
- Width:
- 16