This product requires certification to purchase.

40W 1-Light Vanity Fixture in Polished Chrome

Elk Home

Rondell 40W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #EBV1701015
  • Item #5125401
  • Manufacturer Part #BV1701-0-15
3.5 out of 5 Customer Rating
Brand image
Elk Home

Rondell 40W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #EBV1701015
  • Item #5125401
  • Manufacturer Part #BV1701-0-15
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rondell
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/10 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
G9
Lighting Direction:
Ambient Lighting
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
UPC:
060646069373
Watts:
40 W
Width:
5-3/10 in