1-Light Pendant in Brushed Nickel
Rutherford 1-Light Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The edge of the metal shade is defined by a ring that has period-authentic thumbscrews and a frosted glass diffuser
- This series has a smooth curving profile adorned with a decorative link casting adding to the restoration appeal of these designer pendants
Documents
Specifications
- Collection:
- Rutherford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Overall Height:
- 51-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in