This product requires certification to purchase.

100W 1-Light Pendant in Oil Rubbed Bronze

Elk Home

Rutherford 100W 1-Light Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #E570611
  • Item #5125476
  • Manufacturer Part #57061/1
3.7 out of 5 Customer Rating
Brand image
Elk Home

Rutherford 100W 1-Light Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #E570611
  • Item #5125476
  • Manufacturer Part #57061/1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This series has a smooth curving profile adorned with a decorative link casting adding to the restoration appeal of these designer pendants
  • The edge of the metal shade is defined by a ring that has period-authentic thumbscrews and a frosted glass diffuser
  • Requires Certification

Specifications

Collection:
Rutherford
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
Overall Height:
51 in
UL Listed:
Yes
UPC:
748119090177
Volts:
120V
Watts:
100 W
Width:
15 in