100W 1-Light Medium E-26 Vanity Fixture in Chrome
Slide 100W 1-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Slide
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Opal
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 060646056090
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-4/5 in