60W 10-Light Medium E-26 Base Chandelier in Polished Nickel
Solara 60W 10-Light Medium E-26 Base Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Solara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Height:
- 37 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Metal, Wood
- Number of Lights:
- 10
- UL Listed:
- No
- UPC:
- 748119098494
- Watts:
- 60 W
- Width:
- 37 in