This product requires certification to purchase.

100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Brushed Nickel

Elk Home

Tahoe 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Brushed Nickel

  • Fast #
  • Part #ESL861478
  • Item #3406318
  • Manufacturer Part #SL 8614-78
4.2 out of 5 Customer Rating
Brand image
Elk Home

Tahoe 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Brushed Nickel

  • Fast #
  • Part #ESL861478
  • Item #3406318
  • Manufacturer Part #SL 8614-78
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Tahoe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Alabaster
Height:
11 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
2
UL Listed:
Yes
UPC:
020389167729
Watts:
100 W
Width:
11-3/4 in