16 in. 3-Light Candelabra E-12 Base Chandelier in Polished Chrome and Clear
Theatre 16 in. 3-Light Candelabra E-12 Base Chandelier in Polished Chrome and Clear
Frequently Purchased Together
Product Details
- Ornate, Elizabethan crystal chandeliers form the backbone of the Elk Home lighting legacy, and more modern styles offer minimalist options
- Sizes range from oversize multi-tier options for large open spaces to miniature chandeliers for smaller-scale rooms and areas
- The Elk Home chandelier collection includes a wide selection of decorative, multi-bulb ceiling-mounted fixtures
Documents
Specifications
- Collection:
- Theatre
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Clear
- Depth:
- 16 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Plastic, Metal
- Material Type:
- Acrylic
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in