75W 1-Light Mini Candelabra E-11 Vanity Wall Sconce in Chrome
Tubolaire 75W 1-Light Mini Candelabra E-11 Vanity Wall Sconce in Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tubolaire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Outer, Frosted
- Height:
- 9-1/2
- Light Bulb Base Type:
- Mini Candelabra E-11
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 060646020756
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 75
- Width:
- 5