Table Art in Ice Blue
Tultui Table Art in Ice Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Tultui
- Color Finish Category:
- Blues
- Color Finish Name:
- Ice Blue
- Depth:
- 8 in
- Diameter:
- 14 in
- Height:
- 21-7/10 in
- Length:
- 7-9/10 in
- Width:
- 15-7/100 in