1-Light Ceiling Mount Pendant with White Glass in Satin Nickel
Vesta 1-Light Ceiling Mount Pendant with White Glass in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Collection:
- Vesta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 5
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 12
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 748119005126
- Watts:
- 60
- Width:
- 5