*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 DUAL LVR FCT-PRE R
*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 DUAL LVR FCT-PRE R
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- PRE-RINSE SPRAY HEAD: Provides additional reach for deep cleaning and rinsing.
- FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
- 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 41-1/8 in
- Spout Reach:
- 30 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 094902784328
- WaterSense Labeled:
- No