*CVR* FLEX A-FLEX LK7420
*CVR* FLEX A-FLEX LK7420
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Number of Bowls:
- 2
- Pedestal Only:
- No
- Type:
- EA56120R
- UPC:
- 094902738215
- Vessel Only:
- No