This product requires certification to purchase.

*CVR* HOSE-36 SUPPLY LK3000

Elkay

*CVR* HOSE-36 SUPPLY LK3000

  • Fast #
  • Part #E45962C
  • Item #4707159
  • Manufacturer Part #45962C
4 out of 5 Customer Rating
Brand image
Elkay

*CVR* HOSE-36 SUPPLY LK3000

  • Fast #
  • Part #E45962C
  • Item #4707159
  • Manufacturer Part #45962C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hose
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
2-1/2 in
Spout Reach:
3-11/16 in
Spout Type:
Fixed
UPC:
094902780559