Non-Filtered Refrigerated Wall Mount Bottle Filling Station
ezH2O® Non-Filtered Refrigerated Wall Mount Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor activation (bottle filler) designed for easy use.
- Fill rate is 1.1 GPM.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Chilling Capacity:
- 8
- Collection:
- ezH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.1 gpm
- Height:
- 40-13/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount, In-wall
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Number of Bowls:
- 1
- Product Type:
- Bottle Filling Station
- Self Contained Refrigerant:
- Yes
- Type:
- EEZWS8K
- UL Listed:
- UL 399
- UPC:
- 094902035642
- Volts:
- 115V
- Watts:
- 370
- Width:
- 3-1/2