*CVR* LUSTERTONE QCK CLIP SIN
*CVR* LUSTERTONE QCK CLIP SIN
Product Details
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Specifications
- ADA Compliant:
- No
- Application:
- General Use
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Drain Location:
- Center, Center
- Gauge (metal):
- 18
- Length:
- 17
- Number of Bowls:
- 1
- Origin:
- Domestic
- Sink Depth:
- 6-1/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Type:
- ELRQ1716OS4
- UPC:
- 094902342283
- Width:
- 16