*CVR* SPT LK7420NK
*CVR* SPT LK7420NK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Faucet Part Type:
- Tub Spout
- Material:
- Stainless Steel
- UPC:
- 094902740508
- WaterSense Labeled:
- No