This product requires certification to purchase.

*CVR* WSHR P2212

Elkay

*CVR* WSHR P2212

  • Fast #
  • Part #EP35180
  • Item #4006417
  • Manufacturer Part #P35180
4.9 out of 5 Customer Rating
Brand image
Elkay

*CVR* WSHR P2212

  • Fast #
  • Part #EP35180
  • Item #4006417
  • Manufacturer Part #P35180
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Material:
Stainless Steel
UPC:
094902455938