*NLA *CVR* ADA CLRM FTN W/SNK BOWL
*NLA *CVR* ADA CLRM FTN W/SNK BOWL
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 27".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Length:
- 22
- Number of Holes:
- 3 Hole
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Drop-in
- Type:
- EDRKADQ222065R3
- UPC:
- 094902367729
- Width:
- 19-1/2