*NLA *CVR* GOURMET SLIM RIM PD SINK
*NLA *CVR* GOURMET SLIM RIM PD SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Drain Location:
- Center, Center
- Gauge (metal):
- 18 ga
- Length:
- 27 in
- Number of Bowls:
- 1
- Sink Depth:
- 4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- UPC:
- 094902779379
- Width:
- 22 in