*NLA *CVR* SSP PAN RACK MOBILE SIDE
*NLA *CVR* SSP PAN RACK MOBILE SIDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty 6063 aluminum.
- Front load design.
- Boasts a 20 pan capacity.
- Features 5" casters.
- Carries NSF certification for foodservice application.
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 69 in
- Length:
- 26 in
- Material:
- Aluminum
- Product Type:
- Rack
- UPC:
- 094902731926
- Width:
- 20 in