*NLA *CVR* SSP STD UC DISHTABLE LTO
*NLA *CVR* SSP STD UC DISHTABLE LTO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High quality 16 gauge, type 300 series stainless steel.
- Made for left to right operation.
- 8" backsplash with tile ledge for easy installation.
- Carries NSF certification for foodservice application.
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- No. 4
- Gauge (metal):
- 16 ga
- Length:
- 50 in
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 20-1/4 in x 20-1/4 in x 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- UPC:
- 094902734453
- Width:
- 30 in