0.13 gpm Single Level Vandal-Resistant Drinking Fountain in Stainless Steel
This product has been replaced by
Manufacturer Part #EMABFDS
0.13 gpm Single Level Vandal-Resistant Drinking Fountain in Stainless Steel
Product Details
Product Details
- Classic design fits well in all building designs.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Stainless steel finish is corrosion resistant and attractive.
- No electricity required.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Scrub, Hand Wash
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 0.13 gpm
- GSA Approved:
- No
- Gauge (metal):
- 18
- Height:
- 20-5/8
- IAPMO Listed:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- UPC:
- 094902628547
- Width:
- 18-1/16