This product requires certification to purchase.

0.5 gpm General Purpose Male Aerator

Elkay

0.5 gpm General Purpose Male Aerator

  • Fast #
  • Part #EA54787
  • Item #1679429
  • Manufacturer Part #A54787
5 out of 5 Customer Rating
Brand image
Elkay

0.5 gpm General Purpose Male Aerator

  • Fast #
  • Part #EA54787
  • Item #1679429
  • Manufacturer Part #A54787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Browns
Color Finish Name:
Pecan
Flow Rate:
0.5 gpm
Length:
1-83/1000 in
Material:
Stone
Material Type:
Quartz
UPC:
094902291802