1/4 x 1/4 in. Glass Filler Kit
1/4 x 1/4 in. Glass Filler Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gooseneck filler.
- Plastic push lever control
- Stainless steel.
- NSF 61 and NSF 372 (lead free) certified.
- Kit includes: glass filler, fittings, hardware, and poly-tubing.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZ and LZ Series Pressure Coolers
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 372, NSF 61, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Glass Filler Kit
- UPC:
- 094902460147