1-1/2 Chrome CONT Waste Drain Connector
1-1/2 Chrome CONT Waste Drain Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/2" O.D. chrome-plated brass tubing and tailpiece.
- Conical strainer basket with flex stem and rubber stopper.
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 25-1/4 in
- Material:
- Brass
- Product Type:
- Connector
- UPC:
- 094902034782